Hoses, Wands, & Reels
Availability
Type
Brand
Length
Height
Color
Price
Related Products
MTM Hydro's 5000 psi Professional Foam Lance with 1L Bottle delivers the ultimate cleaning solution. Disperses thick foam up to 20 feet and at more than a 30 degree cleaning radius. Perfect for driveways, roofs, siding, even your car! Comes with a 1/4" quick connect and a M22 fitting for easy attachment to just about any pressure washer. Also included is an instruction manual on how to get the most out of this great cleaning product.
The HAE Series is all-electric and features a patented heat exchanger design to provide consistent and efficient hot water on-demand. Pump Factory preset unloader Stainless-steel and brass unloader valve Forged brass manifold Thermal relief valve Motor Open drip-proof electric motor with manual thermal overload protection On/off power switch Frame Stainless-steel base and frame with rubber isolators Component Time delay shutdown Heat Exchanger Used for consistent and efficient on-demand hot water 120°F to 130°F temperature rise above in-take water, obtained within 3 to 5 minutes ...
The WS5050H Water Shotgun is easy to use and designed for the deepest of cleaning. Perfect for paint preparation, professional cleaning services, graffiti removal, industrial job sites, and fleet maintenance. Equipped with a Honda® engine with an electric start. The heavy-duty Comet industrial triplex plunger pump is designed with ceramic pistons and thermal relief valve for long life. Its dual-belt system separates the engine and pump, preventing overheating and pump fatigue, resulting in greater efficiency and greater longevity in the engine and pump life. Features: Honda® GX630 engine ...
SIMPSON offers a Professional Pressure Washer Spray Gun 80178 designed for commercial or residential projects; this replacement spray gun is perfect to clean industrial equipment parts, walls, floors, vehicles, and more. This hot water spray gun features a threaded 3/8" FNPT inlet and 1/4? FNPT outlet for most hoses and spray wands; a Universal fit that is easy to hook up to most high-pressure hoses and spray wands with the threaded M22 and Quick Connect (QC) adapters included. The ergonomic design and easy pull trigger offer comfort and ease of use, and the trigger is equipped with ...
MTM Hydro-Hydrojet 4000 psi Quick Connect Nozzle 0, 15, 25, 40 degree and 6540 soap nozzle 5-pack 3.5 MTM Hydro's 4000 psi Quick Connect Nozzle 5-packs offer the performance of a threaded nozzle with the ease-of-use of a Quick Connect Fitting. Each 5 pack contains a 0, 10, 25, and 40 degree spray nozzle as well as a 6540 soap nozzle for chemical applications. Nozzles are color-coded and laser etched for easy spray pattern and orifice identification. Constructed out of hardened stainless steel and long-life plastic for added durability.