HOT-2-GO AR150 3/8" X 150' Capacity 5000 PSI Stainless Steel Pressure Washer Hose Reel
Write a Review
|
Questions & Answers (0)
Product Description
HOT-2-GO Stainless Steel Pressure Washer Hose Reel 5000 psi 150' Capacity
A rustproof, chip proof, stainless steel hose reel for about the same cost as a painted one. These reels are built to stand up to years of use and the mounting foot allows you to mount it almost anywhere. Fluid path and mounting foot are zinc plated steel. Narrow Mount with a friction brake to prevent spooling. Reels are shipped quick, fully assembled, and are proudly MADE IN THE USA.
A rustproof, chip proof, stainless steel hose reel for about the same cost as a painted one. These reels are built to stand up to years of use and the mounting foot allows you to mount it almost anywhere. Fluid path and mounting foot are zinc plated steel. Narrow Mount with a friction brake to prevent spooling. Reels are shipped quick, fully assembled, and are proudly MADE IN THE USA.
PRICE
$445.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 13 in |
| Height | 18 in |
| Weight | 19 lbs |
| Hose Inside Diameter | 3/8 in |
| Hose Length | 150 ft |
| Hose Length Capacity | 150 ft |
| Reel Hose Length Capacity | 150 ft |
Product Details
| Type | Hose Reel |
| Color | Silver |
| Max Temperature | 400°F °F |
| Max PSI | 5000 psi |
| Hose Included | No |
| Material | Stainless Steel |
| Manufacturers Part Number | AR150 |
| Cable/Cord/Hose Included | No |
| PSI | 5000 psi |
| Brand | Hot-2-Go |