Heavy-duty dishwand keeps hands out of the mess! Tough scrubbing head tackles your pots and pans. Simply replace the head when it's worn out. Replacement sponge heads sold separately.
Scotch-Brite® Heavy-Duty Soap-Dispensing Dishwand, 2 1/2" X 9 1/2", Yellow/Green, 4/Carton
|
Questions & Answers (0)
Product Description
PRICE
$21.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 2-1/2 in |
| Size | 2-1/2" x 9-1/2" |
| Size (W x L) | 2-1/2 x 9-1/2 |
Product Details
| Type | Heavy Duty Soap Dishwand |
| Material | Plastic, Cellulose |
| Package Quantity | 4 |
| Color | Yellow |
| For Use With | Scotch-Brite 65012 |
| Brand | 3M Scotch-Brite |