Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3786980

MPN #: OZWALL1-TPSS

OZ Lifting Products SS Wall Mount Base For OZSS1500DAV, OZA1000DAV & OZTP1200DAV Davit Cranes

Product Description
Built for heavy-duty lifting in corrosive or wet conditions, the OZWALL1-TPSS wall mount base gives your Stainless 1500 Davit Crane a secure attachment to vertical surfaces. Its 304 stainless steel construction resists rust and corrosion, making it perfect for chemical, pharmaceutical, and water treatment facilities. Tool-free assembly ensures quick installation and repositioning.

Features:
  • RoHS-compliant, electropolished finish
  • Food-grade grease meets NSF H1 standards, suitable for food processing
  • Allows user to mount their OZ Lifting Products davit crane in a variety of areas
  • Completes a full stainless steel davit system for corrosive environments
  • Includes mounting template for easy install
  • For use with OZSS1500DAV, OZA1000DAV, OZXR1000DAV and OZTP1200DAV Davit Cranes


PRICE
$1,349.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1500 lbs
Weight41 lbs

Product Details

Assembly RequiredYes
TypeWall Mount Base for OZ Davit Crane
Material304 Stainless Steel
Package Quantity1
ColorSilver
Manufacturers Part NumberOZWALL1-TPSS
BrandOZ Lifting Products

Warranty

Warranty2 yr