Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3786984

MPN #: OZPED1-SS

OZ Lifting Products Stainless Steel Pedestal Base For OZ1200DAV Davit Crane

Product Description
The OZPED1-SS Pedestal Base offers a secure anchor point for your CompOZite® Davit Crane. Made entirely of 304 stainless steel with an electropolished finish, this base ensures stable operation in corrosive and wet environments. Tool-free mast insertion allows quick setup and easy relocation between bases.

Features:
  • RoHS-compliant, electropolished finish
  • Food-grade grease meets NSF H1 standards, suitable for food processing
  • Allows user to mount their OZ Lifting Products davit crane in a variety of areas
  • Completes your davit system for corrosive environments
  • Includes mounting template for easy install


PRICE
$1,205.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1200 lbs
Weight41 lbs

Product Details

Assembly RequiredYes
TypePedestal Base for OZ Davit Crane
Material304 Stainless Steel
Package Quantity1
ColorSilver
Manufacturers Part NumberOZPED1-SS
BrandOZ Lifting Products

Warranty

Warranty2 yr