Detecto® Stainless Steel Step-On Can, 100 Quart
Write a Review
|
Questions & Answers (0)
Product Description
Named for their rugged toughness, Detecto Step-On Cans are perfect for hospitals, doctors' offices, patients' rooms, and laboratory settings. Equipped with a heavy-duty foot pedal and linkage and a bag securing mechanism. The cans are flame retardant, have a self closing lid for sanitation, baked epoxy steel or stainless steel finish for easy cleaning, and full width hinges and unitized construction for long-term use. Detecto also includes free bio-hazard and infectious waste adhesive labels to meet OSHA labeling requirements.
PRICE
$949.00
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-13/16 in |
| Depth | 17-5/8 in |
| Height | 27-1/2 in |
| Weight | 31 lbs |
Product Details
| Type | Step On Trash Can |
| Color | Silver |
| Lid | Yes |
| Capacity | 25 gal |
| Lid Type | Flat Lid |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | C-100 |
| Indoor/Outdoor | Indoor |
| Shape | Square |
| Brand | Detecto |
Warranty
| Warranty | 1 yr |