Buyers Stainless Steel Strap Kit For LED Modular Light Bar RAM1500 To 5500 2009-2016 - 3026116
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Stainless Steel Strap Kits for LED Modular Light Bar are designed to with plastic and steel mounting feet for Buyers Products 49 in. and 60 in. LED modular light bars. This strap kit is made to fit RAM1500 models to 5500 models, 2009-2016. Strap kits are backed by a 5 year warranty.
PRICE
$38.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/2 in |
| Depth | 10-5/6 in |
| Height | 2 in |
Product Details
| Type | LED Modular Light Bar |
| Description | Strap Kit For LED Modular Light Bar |
| Manufacturers Part Number | 3026116 |
| For Use With | RAM1500 To 5500 2009-2016 |
| Brand | Buyers Products |
Warranty
| Warranty | 5 yr |