Scotsman® Stand For Ice Only Counter Top Dispensers For Model ID200-ID250
Write a Review
|
Questions & Answers (0)
Product Description
Ice Dispenser Stand for IOD200 & IOD250 models, 30"W x 29"D x 30"H, stainless steel, open top for hiding water, drain & electrical connections from view. For installation where counter space is not available to accommodate an ice only dispenser unit, the IODST22 & IODST30 machine stands are the solution.
PRICE
$2,059.00
1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 30 in |
| Height | 29 in |
Product Details
| Type | Stand |
| Color | Gray |
| Manufacturers Part Number | IODST30 |
| For Use With | ID200-ID250 |
| Brand | Scotsman |
Warranty
| Warranty | 1 Year labor & 2 Years components yr |