Designed to be quickly installed on virtually any S type I-beam, this trolley offers easy width adjustment by rotating the center lifting eye rod clockwise or counterclockwise. The eye rod screw cannot be rotated once a hoist is attached, preventing the trolley width from accidentally being changed. Trolley is constructed using high-strength steel with a durable enamel finish.Works with S, H, W and M type I-beams. Overall Height = 6-9/16"Standard Trolley offers free-floating movement along the I-beam.
Standard Eye Adjustable Manual Trolley E-MT-1 1000 Lb. Capacity
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight Capacity | 1000 lbs |
| Weight | 20 lbs |
| Head Room | 2-1/2 in |
| Beam Width | 2 to 8-5/8 in |
Product Details
| Assembly Required | Yes |
| Type | Standard Trolley |
| Material | Steel |
| Operation | Manual |
| Color | Orange |
| Manufacturers Part Number | E-MT-1 |
| Brand | Vestil |
Related Products
JET® HDT Series Manual Trolley, 6600 Lbs. Cap. JET® HDT Series manual trolleys are available in capacities from 1/2 ton to 5 Tons. They are designed for low maintenance, trouble free use on wide flange H-beams, standard I-beams or curved track. Each JET® Manual Trolley conforms to OSHA regulations, and ANSI / ASME standards Durability Welded all-steel frame and powder coat finish provide maximum durability and protection Built-in bumper guards on the side plates increase safety and extend trolley life Hardened steel wheels and double sealed lubricated ball bearings provide smooth movement ...
OZ Lifting Beam Trolley with Clamp, 3 Ton Capacity BEAM TROLLEY WITH CLAMP - This versatile Trolley Clamp Combo gives you the option to roll like a trolley or lock down like a clamp, it's lightweight, moves super quick from beam to beam, has precision ball bearing trolley wheels, anti-drop plate, durable baked enamel finish, stainless I.D. tag and Individual test certificate and serial number. Each trolley has a lock down screw for added safety, this unique trolley also adjusts to most I, W , and S beams with ease. FEATURES and BENEFITS Lightweight robust construction Fits to most I, S, ...
This low profile manual trolley has been designed to quickly install on virtually any S, H, W and M type I-beam. The width of the trolley is adjusted by rotating the center rod with lifting eye clockwise or counterclockwise. Once the hoist (not included) is attached, the center rod cannot be rotated which prevents the trolley width from accidentally changing. This geared trolley is ideal for when precise positioning of the trolley is required. It includes four (4) rollers with sealed bearings for long life. A lifting eye is located at the bottom of the trolley for attaching a hoist (not ...
The CTP trolley is a heavy duty trolley with ease of installation and adjustment and still offers the strength and stability for extended life. The CTP can be adjusted quickly to the beam width by turning the main spindle and safety is ensured by turning the locking nut. Key Features and Benefits: Quick & Easy Installation - The CTP Adjustable Trolley Clamp requires no tools for installation. The Smart & Economical Choice - With its competitive price and universal hanging clevis able to accept most hoists, the CTP is a tremendous value. Corrosion Resistance - Features a zinc-plated ...
OZ Lifting Products Push Beam Trolley with Integrated Hanger For OBH500 & OBH1000, 1000 lb. Capacity
The OZPBT-OBH is a dependable push beam trolley that features an integrated hanger, making it compatible with OZ Builder's Hoists. Its lightweight construction and quick, tool-free adjustments allow for easy installation and efficient operation. This trolley ensures versatility and reliability in various lifting scenarios. Features: Lightweight robust construction Fits most I-, S-, and W-beams Durable baked enamel paint protection Precision ball bearing trolley wheels Stainless steel ID tag Individual test certificate & serial number