American Biotech Supply Standard Hazardous Location Freezer, 30 Cu. Ft. Capacity, Solid Door
Write a Review
|
Questions & Answers (0)
Product Description
This hazardous location freezer meets NFPA and OSHA guidelines for the safe storage of materials in potentially hazardous work environments. This model is the ideal choice for industrial environments requiring strict safety protocols. It delivers 30 cubic feet of spacious storage and utilizes EPA SNAP compliant natural refrigerants for environmentally responsible operation. Powered by microprocessor temperature technology, this model delivers precise and stable temperature control. Please note that this unit must be hardwired for safety. With low energy consumption and high safety standards, this model is a safe and efficient solution for hazardous laboratory locations and industrial settings.
PRICE
$8,739.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35-3/4 in |
| Depth | 35-1/2 in |
| Height | 72-1/2 in |
| Weight | 300 lbs |
Product Details
| Cabinet Color Family | White |
| Lock Type | Key Lock |
| Door Type | Solid |
| Door Swing | RHD |
| Defrost Type | Manual |
| Chamber Color Family | White |
| Number of Shelves | 5 |
| Manufacturers Part Number | ABT-HC-EFS-30 |
| Brand | American Biotech Supply |
| Type | Hazardous Location Freezer |
| Color | White |
| Amperage | 3.3 A |
| Casters | Yes |
| Temperature Range | -15 to -25 °C |
| Style | Upright |
| Capacity | 30 ft³ |
| Number of Doors | 1 |
| Voltage | 110 - 120 V |
| Thermostat Type | Digital |
| Door Style | Swing Door |
| Refrigerant Type | R290 |
Warranty
| Warranty | 2 Years Parts & Labor, 5 Years Compressor Parts yr |
Compliance & Certifications
| Certifications | UL/C-UL Listed |
| ADA Compliant | No |