American Biotech Supply Standard Manual Defrost Laboratory Freezer, 30 Cu. Ft. Capacity, Solid Door
Write a Review
|
Questions & Answers (0)
Product Description
This standard manual defrost freezer offers 30 cubic feet of versatile storage for laboratory environments. Its temperature control is powered by microprocessor technology, protecting samples down to -25°C. A series of audible and visual alarms safeguards stored contents. Utilizing hydrocarbon refrigerants, this unit meets EPA SNAP compliance, protecting environmental safety. With low energy consumption and environmental benefits, this model is an efficient and dependable solution for general laboratory applications.
PRICE
$5,709.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35-3/4 in |
| Depth | 35-1/2 in |
| Height | 72-1/2 in |
| Weight | 300 lbs |
Product Details
| Cabinet Color Family | White |
| Lock Type | Key Lock |
| Door Type | Solid |
| Door Swing | RHD |
| Defrost Type | Manual |
| Chamber Color Family | White |
| Number of Shelves | 5 |
| Manufacturers Part Number | ABT-HC-MFS-30 |
| Brand | American Biotech Supply |
| Type | Medical and Lab Freezer |
| Color | White |
| Amperage | 3.3 A |
| Casters | Yes |
| Temperature Range | -15 to -25 °C |
| Style | Upright |
| Capacity | 30 ft³ |
| Number of Doors | 1 |
| Voltage | 110 - 120 V |
| Thermostat Type | Digital |
| Door Style | Swing Door |
| Refrigerant Type | R290 |
Warranty
| Warranty | 2 Years Parts & Labor, 5 Years Compressor Parts yr |
Compliance & Certifications
| Certifications | UL/C-UL Listed |
| ADA Compliant | No |