American Biotech Supply Standard Pharmacy Refrigerator, 47 Cu. Ft. Capacity, Sliding Glass Door
Write a Review
|
Questions & Answers (0)
Product Description
The PH-ABT-VS-S47G 47 Cu. Ft. Standard Sliding Glass Door Pharmacy Refrigerator is designed to deliver outstanding temperature stability, energy efficiency, and secure pharmaceutical storage for pharmacies, hospitals, clinics, and healthcare facilities. Equipped with advanced variable speed compressor technology and precise microprocessor temperature controls, this refrigerator maintains temperatures between 36°F and 46°F (2°C to 8°C), helping protect vaccines, medications, biologics, and other temperature-sensitive products. Its spacious 47 cubic foot interior features eight adjustable shelves, allowing flexible organization for high-volume storage needs. Two self-closing sliding glass doors provide clear product visibility while minimizing temperature disruption during access. Patented forced-air circulation technology promotes exceptional temperature uniformity throughout the cabinet, while safety-shielded LED lighting enhances visibility. For added security and monitoring, the unit includes a keyed door lock, audible and visual temperature alarms, power failure alerts, door ajar notifications, and remote alarm contacts. Built with a durable powder-coated steel exterior and utilizing eco-friendly R600a refrigerant, the PH-ABT-VS-S47G delivers reliable, efficient performance backed by a two-year warranty and five-year compressor coverage.
PRICE
$6,079.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 54-1/8 in |
| Depth | 32-1/2 in |
| Height | 81-3/4 in |
| Weight | 448 lbs |
Product Details
| Cabinet Color Family | White |
| Lock Type | Keyed Lock |
| Number of Adjustable Shelves | 8 |
| Door Type | Glass |
| Defrost Type | Cycle |
| Chamber Color Family | White |
| Number of Shelves | 10 |
| Manufacturers Part Number | PH-ABT-VS-S47G |
| Brand | American Biotech Supply |
| Type | Standard Pharmacy Refrigerator |
| Shelf Type | Wire |
| Color | White |
| Amperage | 3 A |
| Casters | Yes |
| Temperature Range | 2 to 8 °C |
| Style | Upright |
| Capacity | 47 ft³ |
| Number of Doors | 2 |
| Voltage | 110 - 120 V |
| Thermostat Type | Digital |
| Door Style | Sliding Door |
| Refrigerant Type | R600a |
Warranty
| Warranty | 2 Years Parts & Labor, 5 Years Compressor yr |
Compliance & Certifications
| Certifications | ETL, C-ETL Listed, Certified to UL471 Standard |
| ADA Compliant | No |