ABS Standard Glass Door Vaccine Refrigerator NSF Certified, 23 Cu. Ft.
Write a Review
|
Questions & Answers (0)
Product Description
These standard upright refrigerators are certified in accordance with the NSF/ANSI 456 Standard for Vaccine Storage. With NSF certification, units protect pharmaceuticals at optimal temperatures, preventing waste and allowing for peak delivery.
Certified in accordance with the NSF/ANSI 456 Standard for Vaccine Storage. UL, C-UL, ETL, CETL listed (either single or dual agency listings) and certified to UL471 standard, hydrocarbon refrigerant safety. Energy Star Certified
Certified in accordance with the NSF/ANSI 456 Standard for Vaccine Storage. UL, C-UL, ETL, CETL listed (either single or dual agency listings) and certified to UL471 standard, hydrocarbon refrigerant safety. Energy Star Certified
PRICE
$5,799.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26-7/8 in |
| Depth | 34-7/8 in |
| Height | 81-3/4 in |
| Weight | 302 lbs |
Product Details
| Type | Vaccine Refrigerator |
| Operating Temperature Range | 1-10°C |
| Color | White |
| Door Type | Glass |
| Style | Upright |
| Capacity | 23 ft³ |
| Number of Doors | 1 |
| Material | Aluminum Exterior |
| Description | Standard Glass Door Vaccine Refrigerator NSF Certified 23 CF |
| Manufacturers Part Number | PH-ABT-NSF-S23G |
| Brand | American Biotech Supply |
Warranty
| Warranty | 2 Parts & Labor Plus Additional 3 Compressor Parts |
Compliance & Certifications
| Certifications | NSF/ANSI 456, UL, C-UL, ETL, CETL Listed |