Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lithonia Lighting

Model # :WBB442359

MPN #: CM PDT 9

Lithonia CM PDT 9 Standard Range 360&176; Sensor - Ceiling Mount Dual Technology (Pdt)

Product Description
Intended Use:
Dual Technology (PDT) Sensor

Features:
Patented Dual Technology with PIR / Microphonics Detection, 360° Coverage, Push-Button Programmable, No Minimum Load Requirements, Adjustable Time Delay, 100 Hr Lamp Burn-in Timer, Green LED Indicator

Listings:
UL and CUL Listed

Construction:
This small yet powerful sensor provides line-of-sight PIR detection of small motion in a circular pattern, and combines overlapping Microphonics coverage for detection of occupants working in their cubical space.

Optics:
Patented Dual Technology with PIR / Microphonics Detection

Electrical:
The sensor is powered with 12 to 24 VAC/VDC and typically operates with a PP20 or MP20 Power Pack; enabling complete 20 Amp circuits to be controlled.

Installation:
Place the sensor along the entrance door wall to prevent it from viewing out into the hallway, ensuring the sensor can view the entire room from this position.

PRICE
$145.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4.5 in
Depth2-1/2 in
Height4-1/2 in

Product Details

Mounting LocationCeiling
Made in the USAYes
Package Quantity1
Manufacturers Part NumberCM PDT 9
SensorStandard Range 360 °
BrandLithonia Lighting