Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hubbell Control Solutions

Model # :WBB2453045

MPN #: WSPSMUNV

Hubbell WASP Fixture Mount Occupancy Sensor, White

Product Description

Sensor module and lens assembly - high impact, injection-molded plastic, Mounts directly to fixture or j-box via (2) 1.25" (31.75mm) stainless steel screws and locking nuts, Line voltage 120/277/347VAC, 60 Hz, Downward looking daylight sensor, Lens sold separately - low or high mount, indoor/outdoor, Operating temperature: 32° to 149°F (0° to 65°C), Applications include gymnasiums, cold storage, garages, parking lots, manufacturing floors, site/area, warehouses

PRICE
$76.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMotion Sensor w/ Daylight Harvesting
Mounting LocationFixture
Voltage120-277, 347 V
MaterialInjection-Molded Plastic
Package Quantity1
DescriptionWASP Fixture Mount Occupancy Sensor
ColorWhite
SensorPIR
WaterproofNo
BrandHubbell Control Solutions

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL, cUL, CEC T24 Compliant