x

Take 15% off your entire order!

Offer applied at checkout

Ingersoll Rand Standard Reversible Pistol Grip Pnuematic Screwdriver, 1/4" Chuck, 1800 RPM

Ingersoll Rand Standard Reversible Pistol Grip Pnuematic Screwdriver, 1/4" Chuck, 1800 RPM

Item #: WBB2841379

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$207.00 up to 38% OFF

Price: $127.95

Save $6.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

The 371 Pistol-Grip Screwdriver has variable speed control and the option for top or bottom air inlets. Great for applications where driving torque may exceed final seating torque.

  • LENGTH INCHES 7.4
  • BRAND Ingersoll Rand
  • CONSTRUCTION Aluminum
  • MANUFACTURERS PART NUMBER 371
  • PSI 90
  • REVERSIBLE Yes
  • LIMITED WARRANTY 1 Year
  • START TYPE Trigger
  • VARIABLE SPEED Yes
  • HANDLE TYPE Pistol
  • SIDE GRIP HANDLE No
  • EXHAUST Handle
  • MAX TORQUE FT/LBS 10
  • RPM 1800
  • AIR INLET INCHES 1/4
  • CHUCK SIZE INCHES 1/4 Hex
  • CFM 29
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ingersoll Rand Standard Reversible Pistol Grip Pnuematic Screwdriver, 1/4" Chuck, 1800 RPM

Ingersoll Rand Standard Reversible Pistol Grip Pnuematic Screwdriver, 1/4" Chuck, 1800 RPM

Item #: WBB2841379

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant