Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lorell

Model # :WBB836567

MPN #: LLR62512

Lorell® Upholstered Stacking Chair, 18"W x 22"D x 34-1/2"H, Black, 4/Carton

Product Description
Stack chairs are designed for reliable multipurpose use in almost any setting. Each chair is upholstered in black vinyl. Black frame is made with durable, 7/8" tubular steel to hold up to 250 lb. Design also features a 1-1/2" thick dome seat for added comfort. Chairs stack up to eight high.

Features

  • Stackable
  • Durable


PRICE
$419.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth22 in
Height34-1/2 in
Weight Capacity250 lbs
Seat Width16 in
Seat Depth16 in
Seat Height17-2/3 in
Base4 Legged

Product Details

Assembly RequiredNo
TypeGuest / Side Chair
Frame Color FamilyBlack
CastersNo
Number of Seats1
StyleGuest/Side Chair
StackableYes
Seat Color FamilyBlack
DescriptionUpholstered Stacking Chair
Package Quantity4
Frame MaterialSteel
Arm TypeArmless
Manufacturers Part NumberLLR62512
Back TypeMid Back
Seat MaterialVinyl
BrandLorell