x

Take 15% off your entire order!

Offer applied at checkout

+

Starrett 52679 C604R-12 Steel Rule, 12", 4R

Starrett 52679 C604R-12 Steel Rule, 12", 4R

Item #: WBB679162

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $58.95

Save $2.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Starrett C604R-12 Steel Rule, 12", 4R

Starrett 12" spring-tempered steel rules with Inch graduations feature a satin chrome finish. Graduations at 8ths, 16ths, quick-reading 32nds, 64ths. Features single row of inch figures.

Features:
  • Quick-Reading
  • Satin chrome finish
  • Rules with double row of inch figures, and each edge represents the bottom edge reading left to right (rules 1" and wider)

  • TYPE Ruler
  • METRIC MARKINGS No
  • BRAND Starrett
  • DIGITAL No
  • GRADUATION 4R
  • FLEXIBILITY Rigid
  • CONSTRUCTION Spring Steel
  • GRADUATION MM --
  • MINIMUM MEASUREMENT INCHES 1/64
  • LENGTH INCHES 12
  • GRADUATION INCHES 64ths, 32nds, 16ths, 8ths
  • MAXIMUM MEASUREMENT MM --
  • MAXIMUM MEASUREMENT INCHES 12
  • FRACTION OPTION Yes
  • WIDTH INCHES 1
  • MINIMUM MEASUREMENT MM --
  • MANUFACTURERS PART NUMBER C604R-12
  • COATING Satin-Chrome
  • THICKNESS INCHES 3/64"
  • COLOR FINISH Silver
  • LENGTH MM --
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Fowler 52-229-201 0-1" Mechanical Outside Micrometer W/ Ratchet Friction Thimble

Fowler 52-229-201 0-1" Mechanical Outside Micrometer W/ Ratchet Friction Thimble

Item #: B228423

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$39.95

Popular item in this category

Starrett 52660 C604RE-6 Steel Rule, 6", 4R, End Graduations

Item #: B679193

(1)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day.

$42.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Starrett 52679 C604R-12 Steel Rule, 12", 4R

Starrett 52679 C604R-12 Steel Rule, 12", 4R

Item #: WBB679162

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Starrett 52679 C604R-12 Steel Rule, 12", 4R
    Starrett 52679 C604R-12 Steel Rule, 12", 4R
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant