Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Victorinox 10 Steel Sharpener, Combination Cut, Round, Black Nylon Handle 40582

Victorinox 10 Steel Sharpener, Combination Cut, Round, Black Nylon Handle 40582

Item #: WBB240273

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $41.95

Save $2.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Victorinox 10 Steel Sharpener, Combination Cut, Round, Black Nylon Handle 40582

Durable nylon handle is NSF approved and dishwasher safe. Even though all nylon handles are dishwasher safe, hand-washing is recommended to prolong the finish of the handle. All Victorinox Swiss Army cutlery products are backed by a lifetime guarantee against manufacturer's defects.

Product Details

  • Handle Material Black Plastic
  • Brand Victorinox
  • Description Knife Sharpening Steel
  • Material High Carbon Stainless Steel
  • Manufacturers Part Number 7.8991.4
  • Sharpening Tool Material Steel

Weights & Dimensions

  • Stone Length 10
  • Blade Length 10 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Victorinox 10 Steel Sharpener, Combination Cut, Round, Black Nylon Handle 40582

Victorinox 10 Steel Sharpener, Combination Cut, Round, Black Nylon Handle 40582

Item #: WBB240273

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant