Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3214475

MPN #: CART-LP-2000-2040-DC

Vestil™ Steel 12V DC Powered Hydraulic Elevating Cart, 40-3/8" x 20-3/8" Platform,2000 lb. Cap.

Product Description
The low professorship carts are designed for variety of settings. The unit is ergonomically friendly with very little bending and lifting needed. The design is compact for when limited space is available. The welded steel construction with durable liquid paint blue finish can endure traversing over an assortment of surfaces on a daily basis.

Features:
  • Foot pump design for lifting
  • Features durable construction in order to endure rough terrain for added strength and long life
  • Scissor design lets the user achieve the perfect height
  • Large capacity for heavy loads


PRICE
$3,339.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length56-11/16 in
Width34-1/2 in
Height34-1/4 in
Lowered Height34-1/4 in
Raised Height34-1/4 in
Weight Capacity2000 lbs
Weight488 lbs
Wheel Diameter4 in
Platform Width20-3/8 in
Platform Length40-3/8 in

Product Details

Assembly RequiredNo
TypeSingle Scissor Lift Table
ColorBlue
Lift TypeHydraulic
Caster Type(2) Rigid, (2) Swivel
ControlHand Operated
MaterialSteel
OperationBattery Powered
Manufacturers Part NumberCART-LP-2000-2040-DC
BrandVestil

Warranty

Warranty1 yr