Features:
- Magnet is activated or deactivated by rotating lever
- Shackle included for additional lifting support
- Smooth surface minimizes abrasions and scuffs during lifting
- Compact design for storage
Weights & Dimensions
| Length | 10-3/8 in |
| Width | 6-5/8 in |
| Height | 6-5/8 in |
| Weight Capacity | 2200 lbs |
| Weight | 110 lbs |
| Base Diameter Or Dimension | 10-1/4 x 5-11/16 in |
| Handle Length | 11 in |
| Magnet Size | 10-1/4 x 5-11/16 |
Product Details
| Assembly Required | No |
| Type | Neodymium Lifting Magnet |
| Color | Yellow |
| Style | Lifting Magnet |
| Material | Steel/Neodymium |
| Package Quantity | 1 |
| Manufacturers Part Number | ML-22 |
| Brand | Vestil |
Warranty
| Warranty | 90 |