Sharpening Tools & Storage
Availability
Brand
Length
Material
Height
Type
Color
Price
Related Products
Our classic, traditional rosewood handle is designed to provide maximum comfort at all times. Renowned rosewood handles feature a carved handle design with the unique beauty of natural rosewood, extra durable. Also known as a Cook's Knife, the chef's knife is an all-purpose knife used for slicing, chopping, dicing, mincing, and many other functions. The blade is curved to allow the cook to rock the knife on the cutting board for a more precise cut. Most chefs recommend using the largest chef's knife that is comfortable in the cook's hands. High carbon stainless steel blades are hand ...
Carving Knife, 8" Wave Edge Blade. Priced by each pack of 12, must buy minimum of 26 packages.
Winco KC-301 Heavy Duty Cleaver w/Wood Handle Heavy Duty Cleaver W/Wood Handle.
Edlund offers an exclusive line of knife racks with the unique v-slot insert design. Holds almost double the amount of chef's knives as previous models plus room for smaller knives, a cleaver, steel and even scissors all in the same space as before. NSF Component Certified inserts and dishwasher safe! Features: Removable inserts Holds 8 chef's knives, plus 2 smaller knives, 1 steel and scissors in the same space as previous model Insert is dishwater safe and will not dull knives Stainless steel is corrosion resistant Exclusive v-slot design holds knives upright and more securely Made in ...
Durable nylon handle is NSF approved and dishwasher safe. Even though all nylon handles are dishwasher safe, hand-washing is recommended to prolong the finish of the handle. The double handle allows you to put pressure on both sides of the blade to help cut even slices of cheese.