Dutro 903 Salesman Telescopic Hand Truck 5" Rubber Wheels 500 Lbs Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Dutro SALESMAN FOLDING HAND TRUCK
The Dutro Salesman Hand Truck features a collapsible, telescopic frame that allows for easy transport and storage. Sturdy design has no hinges or joints to fail, as a simple screw-lock mechanism is used to adjust the height. Comfortable hand grip offers easy steering. Zinc-plated collapsible upper frame and blue enamel truck base resists rust and scratches. Rolls smoothly on two mold-on rubber wheels. Large 12"W x 4-¾"D noseplate.
The Dutro Salesman Hand Truck features a collapsible, telescopic frame that allows for easy transport and storage. Sturdy design has no hinges or joints to fail, as a simple screw-lock mechanism is used to adjust the height. Comfortable hand grip offers easy steering. Zinc-plated collapsible upper frame and blue enamel truck base resists rust and scratches. Rolls smoothly on two mold-on rubber wheels. Large 12"W x 4-¾"D noseplate.
PRICE
$219.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Weight Capacity | 500 lbs |
| Weight | 22 lbs |
| Folded Height | 31 in |
| Wheel Diameter | 5 in |
| Hand Truck Weight Capacity | 500 lbs |
| Platform Truck Height | 41 in |
| Platform Truck Weight Capacity | 500 lbs |
| Hand Truck Height Inches | 41 in |
| Noseplate Width | 12 in |
| Hand Truck Height | 41 in |
| Noseplate Depth | 4-3/4 in |
| Hand Truck Width | 17 in |
Product Details
| Assembly Required | No |
| Type | Telescopic Hand Truck |
| Color | Blue |
| Wheel Type | (2) Rigid |
| Material | Steel |
| Manufacturers Part Number | 903 |
| Brand | Dutro |