Valley Craft® Double Cylinder Hand Truck For 9" Dia. Cylinders, 600 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft® Double Cylinder Truck
Spark-resistant aluminum cylinder truck for safe, efficient handling of pressurized tanks. Heavy-duty multi-tank frame fits over the regular box frame for use with most standard size cylinders. Balanced frame roll easily on 12" x 3-1/2", fully-pneumatic tires. 1" steel axle is enclosed in protective housing with sealed bearings. Trucks are constructed of 1-5/16" O.D. aluminum tubing with notched joints and solid welds. 600-lb. capacity.
Spark-resistant aluminum cylinder truck for safe, efficient handling of pressurized tanks. Heavy-duty multi-tank frame fits over the regular box frame for use with most standard size cylinders. Balanced frame roll easily on 12" x 3-1/2", fully-pneumatic tires. 1" steel axle is enclosed in protective housing with sealed bearings. Trucks are constructed of 1-5/16" O.D. aluminum tubing with notched joints and solid welds. 600-lb. capacity.
PRICE
$1,539.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Height | 50 in |
| Weight Capacity | 600 lbs |
| Weight | 56 lbs |
| Wheel Diameter | 12 in |
| Noseplate Width | 19 in |
| Noseplate Depth | 11-3/4 in |
| Cylinder Diameter | 9 in |
Product Details
| Assembly Required | No |
| Type | Double Cylinder |
| Color | Silver |
| For Cylinder Types | Universal |
| Wheel Type | (2) Pneumatic |
| Capacity | Double Cylinder |
| Material | Aluminum |
| Manufacturers Part Number | F86070A9 |
| Handle Style | Double |
| Brand | Valley Craft |
Warranty
| Warranty | 1 |