Vestil Steel Adjustable Single Drum Gripper, 30 or 55 Gallon, 800 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The drum gripper makes it easy to pick up one open head (with lid installed and secured) and closed head steel drum without leaving the seat of the fork truck. Simply slip the forks into the fork pocket, fasten the safety restraint and the drum gripper is ready to go. The knuckle gripping system is lowered around the drum, gripped tightly, and then lifted into the air. Drum is automatically released by lowering the forks. Features hinged folding design for storage and adjustable-width arms for use with steel drums. Safety restraint included. Heavy-duty welded steel construction provides long lasting rugged use. Powder coat finish. Knuckle grip design securely grabs steel drums. Fold-up arms provide convenient storage.
PRICE
$539.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-3/4 in |
| Height | 7-1/2 in |
| Weight Capacity | 800 lbs |
| Weight | 109 lbs |
| Fork Opening | 7-5/8 x 1-7/8 in |
| Fits Drum Diameter | 19 to 23 in |
Product Details
| Assembly Required | No |
| Type | Drum Gripper |
| Color | Blue |
| Style | Adjustable Single |
| Material | Steel |
| Drum Capacity | 30/55 gal |
| Manufacturers Part Number | DGS-A |
| Brand | Vestil |
Warranty
| Warranty | 90 |