Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Valley Craft

Model # :WBB1300755

MPN #: F80147A7

Valley Craft® Fork Lift Single Drum Strap Attachment, 1000 lb. Capacity

Product Description
Valley Craft® Fork Lift Single Drum Strap Attachment

Fork Lift Strap Attachment Straps conform to container to give maximum contact. Ratchet devices allow operator to apply exact tension force needed and reduces container damage. Allows user to pick up most any cylindrical object that is smooth-sided.

PROMOTIONAL PRICE
$499.95

was $585.00
Save $85.05 (15%)
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width22 in
Height11 in
Weight Capacity1000 lbs
Weight67 lbs
Fork Length16-3/4 in
Fork Opening18 x 5-5/8 x 1-5/8 in
Jaw Size14 x 24 in
Fits Drum Diameter14 - 24 in

Product Details

Assembly RequiredNo
TypeForklift Drum Grab
ColorGreen
StyleFork Lift Strap Attachment
MaterialSteel
Drum Capacity30/55 gal
Manufacturers Part NumberF80147A7
BrandValley Craft

Warranty

Warranty1 yr