Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WB795411

MPN #: 240091

Wesco® Gator Grip® Single Drum Grab 240091 1000 Lb. Capacity

Product Description
Wesco® Gator Grip® Forklift Drum Grab - For Single Drum

Forklift truck mounted drum grab has automatic grip lock that maintains a positive grip even over rough floor surfaces. Grip will not unlock until drum is set down. Traditional devices can allow grips to open and drop drum. The Gator Grip® auto lock feature will not open and ensures safe secure drum transport. Works with steel, poly or fiber drums; open or closed head. 1000 lb. capacity. US Patent No. 6,619,905.

PRICE
$969.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28 in
Depth34 in
Height34 in
Weight Capacity1000 lbs
Weight126 lbs
Center to Center of Fork Tine22 in
Fork Opening5-1/2 x 2 in

Product Details

Assembly RequiredNo
TypeForklift Drum Grab
ColorOrange
MaterialSteel
Drum Capacity55 gal
Manufacturers Part Number240091
BrandWesco