Features:
- Unique design works with 55 gallon drums
- Caster style rolls smoothly when loaded
- Solid steel construction offers long lasting rugged use
- For use with steel and fiber drums
Weights & Dimensions
| Length | 57 in |
| Width | 31 in |
| Height | 85 in |
| Raised Height | 67 in |
| Weight Capacity | 550 lbs |
| Weight | 618 lbs |
| Wheel Diameter | 7 in |
Product Details
| Assembly Required | No |
| Wheel Material | Nylon |
| Type | Drum Lifter |
| Powered or Manual Lift | Powered |
| Drum Compatibility | Steel Drum/Fiber Drum |
| Color | Black/Yellow |
| Caster Type | (4) Rigid |
| Wheel Type | 2 Front, 2 Rear |
| Material | Steel |
| Operation | Powered |
| Drum Capacity | 55 gal |
| Manufacturers Part Number | DRUM-LRT-AIR |
| Brand | Vestil |
Warranty
| Warranty | 90 Days |