This Milwaukee Appliance truck has a manual belt tightener. The truck frame is 3/4" high strength steel tubing and has an 800 lb load capacity. It has Duo Durometer protective pads: The inner part is a rigid material to secure the pad to the frame, and the outer material is softer to protect the load. The belt is an automotive seat belt with double x stitched webbing use for strength. A protective pad prevents the buckle from contacting the load. built-in stair climbers ease heavy loads up and down stairs and curbs. The 6" wheels are non-marking. Powder coat finish offers maximum durability. Steel frame made in USA. Milwaukee-The Name the Pros Trust
Milwaukee Steel Appliance Truck with Manual Belt Tightener 40710 - 2-Wheel - 60"H - 800 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 12-1/2 in |
| Height | 60 in |
| Weight Capacity | 800 lbs |
| Weight | 38 lbs |
| Wheel Diameter | 6 in |
| Noseplate Width | 24 in |
| Noseplate Depth | 4-1/2 in |
Product Details
| Assembly Required | No |
| Type | General Purpose |
| Color | Red |
| Wheel Type | (2) Rigid |
| Style | 2-Wheel |
| Material | Steel |
| Manufacturers Part Number | 40710 |
| Handle Style | Dual Loop |
| Brand | Milwaukee |
Warranty
| Warranty | 1 yr |