Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Fenco

Model # :WBB1640210

MPN #: P-11-A

Fenco Steel Cash Tray P-11 - 8 Currency Compartments And 6 Coin Compartments 15"W x 15"D x 3-5/16"H

Product Description
FENCO accessories integrate well into your new or existing system. Many different cash/coin trays constructed of steel or ultra-plastic, four different-sized note inserts, and a large assortment of options allow you to create the system that is right for you!. Both the Goldline and Silverline are all welded, all steel product lines. (NO pop rivets holding the shell together and NO plastic drawer bodies).

PRICE
$209.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth15 in
Height3-5/16 in
Weight10 lbs

Product Details

Assembly RequiredNo
TypeCash Tray
Standard Locking OptionNone
ColorTan
Door TypeNo Door
SeriesGoldline - Teller Line Accessories
StyleCash Tray
MaterialSteel
Construction TypeAll-Welded
Package Quantity1
Manufacturers Part NumberP-11-A
BrandFenco