Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB53926

MPN #: LLW-202058-FW

Vestil Steel Construction Lite Load Lift LLW-202058-FW - Winch Operation

Product Description

Lift and transport loads from delivery trucks to docks, or use to inventory items on storage systems. Easy to operate, steel construction. Units roll smoothly on 6" x 2" mold-on-rubber rear wheels with 2" semi steel front wheels. Located on the handle are two rollers to ease loading into delivery trucks. The platform lifts approximately 1" per winch rotation.

PRICE
$849.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33-1/8 in
Width20-1/16 in
Height66-11/16 in
Lowered Height3-1/8 in
Raised Height58 in
Weight Capacity500 lbs
Weight100 lbs
Platform Width20 in
Rear Wheel Diameter6 in
Platform Dimensions20 x 20 in
Platform Length20 in
Front Wheel Diameter2 in
Load Center10 in

Product Details

Wheel MaterialRubber/Semi-Steel
TypeWinch Operated Lift Truck
ColorBlue
Lift TypeHand Winch
Caster Type(4) Rigid
MaterialSteel
OperationManual
Manufacturers Part NumberLLW-202058-FW
Number of Wheels4
BrandVestil