Vestil Steel Portable Welded Hydraulic Hefti-Lift, 36"L x 23"W x 55"H, 880 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Hefti-Lift units provide reliable powerful lifting when moving and positioning loads. The manual hydraulic foot pump yields 1" of platform travel per stroke. The units roll smoothly on two rigid and two swivel poly-on-steel casters with foot operated brake. The units are designed of welded steel construction with chrome platform uprights. Each fork is 4."W x 2."H, the fork length is the same as the platform length. Overall fork width is 22". Not for use with pallets. Non-slip chain provides accurate deck positioning
PRICE
$1,079.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 23 in |
| Height | 55 in |
| Lowered Height | 3-1/2 in |
| Raised Height | 35 in |
| Weight Capacity | 880 lbs |
| Weight | 187 lbs |
| Lift Height Inches per Stroke | 1 in |
| Platform Width | 23 in |
| Platform Dimensions | 24 x 23 in |
| Fork Length | 24 in |
| Platform Length | 24 in |
| Load Center | 12 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane/Semi-Steel |
| Color | Blue |
| Lift Type | Foot Pump |
| Caster Type | (2) Rigid, (2) Swivel with Brakes |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | HYD-3 |
| Number of Wheels | 4 |
| Brand | Vestil |
Warranty
| Warranty | 90 Days |