Vestil Steel DC Powered Scissor Cart, 48" x 32" Platfotm, 1000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The DC powered Scissor Cart table provides an unparalleled support in lifting, palletizing, loading, and unloading applications. The cart is raised or lowered with a DC powered motor. The unit rolls smoothly on two rigid and two swivel phenolic casters with brakes. The internal DC powered electric motor and battery is included on DC units. The built-in battery charger is AC powered and is included. Push buttons to raise and lower lift are located on a hand control with a coil cord, which is standard. The platform is equipped with perimeter pinch-point guard for OSHA compliance. The push handle is removable. Features an internal safety velocity fuse in each cylinder. Solid steel constructions offers long lasting rugged use
PRICE
$3,179.00
This product will be restocked by Dec 10, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 36 in |
| Height | 9 in |
| Lowered Height | 9 in |
| Raised Height | 42-1/2 in |
| Weight Capacity | 1000 lbs |
| Weight | 481 lbs |
| Wheel Diameter | 4 in |
| Platform Width | 32 in |
| Platform Length | 48 in |
Product Details
| Assembly Required | No |
| Type | Single Scissor Lift Table |
| Color | Blue/Yellow |
| Lift Type | Electric |
| Caster Type | (2) Rigid, (2) Swivel |
| Weight Capacity Range | 1000 lbs |
| Control | Hand Operated |
| Material | Steel |
| Operation | Battery Powered |
| Manufacturers Part Number | CART-32-10-DC |
| Brand | Vestil |
Warranty
| Warranty | 1 yr |