Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB952113

Global Industrial™ Steel Deck Platform Truck 48 x 30 1400 Lb. Capacity 5" Rubber Casters

Product Description
STEEL DECK TRUCK

All welded heavy duty, 14-gauge steel decks, reinforced with internal longitudinal stiffening members for extra strength. Non-marring integral corner bumpers protect walls. Features a removable pipe handle. Bolt-on casters are double-ball race, two swivel and two rigid. Durable baked enamel finish.

PRICE
$415.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width30 in
Height38 in
Weight Capacity1400 lbs
Weight98 lbs
Wheel Diameter5 in
Deck Width30 in
Deck Length48 in
Deck Height7-1/2 in

Product Details

Assembly RequiredYes
TypeStandard Flatbed Truck
Deck MaterialSteel
ColorGray
Wheel TypeMold-On
Handle TypePush Handle
MaterialSteel
Manufacturers Part Number952113
BrandGlobal Industrial

Warranty

Warranty1 Year