- 24 inch inside diameter for drum
- 3" hard rubber caster
- Aluminum construction.
Wesco® Drum Dolly w/ Cross Bar Base For 30 & 55 Gallon Drum, Hard Rubber Wheels, 900 lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$325.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24-1/2 in |
| Width | 24-1/2 in |
| Height | 6 in |
| Weight Capacity | 900 lbs |
| Weight | 14 lbs |
| Wheel Diameter | 3 in |
| Diameter | 24 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Hard Rubber |
| Type | Steel Drum Dolly |
| Color | Silver |
| Wheel Type | Hard Rubber |
| Country of Origin | Made in USA |
| Material | Aluminum |
| Package Quantity | 1 |
| Drum Capacity | 30/55 gal |
| Manufacturers Part Number | 240044 |
| Number of Wheels | 4 |
| Number of Casters | 4 |
| Brand | Wesco |
Warranty
| Warranty | 90 Days |