Vestil Stainless Steel DC Powered Work Positioner, 34"L x 24-1/2"W x 71"H, 330 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Stainless steel electric work positioner is a light weight and compact unit. Ideal for light industrial or commercial applications. Good maneuverability in narrow aisles & confined spaces. Robust design - 304 all stainless steel construction. Automatic electric overload protection system ensures safe operation. (2) 12V AGM batteries with integral battery charger. Stainless steel platform is easy to clean, and retains an attractive appearance. Quiet (2) swivel load casters and (2) total lock swivel steering polyurethane casters. Four swivel casters provide great maneuverability and convenience.
PRICE
$6,775.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34 in |
| Width | 24-1/2 in |
| Height | 71 in |
| Lowered Height | 5 in |
| Raised Height | 60 in |
| Weight Capacity | 330 lbs |
| Weight | 145 lbs |
| Platform Width | 24-1/2 in |
| Platform Dimensions | 18-1/2 x 24-1/2 in |
| Platform Length | 18-1/2 in |
| Load Center | 9-1/4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Color | Silver |
| Lift Type | Push Button |
| Material | 304 Stainless Steel |
| Operation | Powered |
| Manufacturers Part Number | MWP-330-DC-SS |
| Charger Included | Yes |
| Brand | Vestil |
Warranty
| Warranty | 90 Days |