Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3217550

MPN #: EPT-S-2748-40

Vestil™ Steel Semi Electric Pallet Jack, 4000 lb. Capacity, 27"W x 48"L Forks

Product Description
A semi electric pallet truck is the perfect combination of electric mobility and manual lifting. The battery powered design minimizes the manual labor associated with transferring heavy loads, while the manual hand pump gives the user control of the fork height. An open design provides access to all aspects of the truck for simple maintenance and cleaning purposes. The included lithium ion battery delivers a long life and countless charges. Bench top charger 24V/115Ah is included with unit. Powder coated blue finish. Horn included.

Features:
  • Ergonomic handle includes forward/reverse throttle control levers
  • Sustained power from single battery charge
  • Emergency stop button improves worker safety
  • Quick change battery compartment


PRICE
$4,147.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length63-13/16 in
Width27 in
Height50 in
Lowered Height3-3/16 in
Raised Height7-13/16 in
Weight Capacity4000 lbs
Weight320 lbs
Distance Across Forks27 in
Fork Length48 in

Product Details

Battery TypeLithium Ion
Assembly RequiredNo
TypeLithium Ion Powered Pallet Jack
ColorBlue
Lift TypeSemi-Electric
Wheel TypeSolid
Load Wheel MaterialPoly-on-Poly
Charger115 amp 24V
MaterialSteel
OperationSemi-Electric
Manufacturers Part NumberEPT-S-2748-40
Lower TypeSemi-Automatic Powered
BrandVestil

Warranty

Warranty1 Year yr