Interion by Global Industrial
Model # :WB607864GY
Interion® Folding Chair, Fabric, Gray - Pkg Qty 4
|
Questions & Answers (0)
Product Description
Durable construction, classic design and easy portability make these chairs ideal for many uses. Large 16" square seat with a 18"W x 7 1/2"H back. Scratch and chip-resistant powder coated finish. Fabric Padded Folding Chair has a 1-1/2" foam cushioned seat and back, upholstered in durable easy to clean fabric. Sold 4 per carton of one color.
PRICE
$175.80 Sold in packages of 4 / $43.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 29-1/4 in |
| Weight Capacity | 250 lbs |
| Seat Width | 16 in |
| Seat Depth | 16 in |
| Base | 4 Legged |
| Back Width | 18 in |
| Back Height | 7-1/2 in |
Product Details
| Assembly Required | No |
| Frame Color Family | Gray |
| Chair Brace | Double |
| Arm Type | Armless |
| Manufacturers Part Number | 607864GY |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Series | Interion |
| Casters | No |
| Number of Seats | 1 |
| Upholstery Material | Seat and Back |
| Seat Color Family | Gray |
| Description | Folding Chair |
| Package Quantity | 4 |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Fabric |