Vestil Steel Hoist Mounted Drum Carrier/Rotator, 1500 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The drum carrier/rotator rotates 55 Gallon 1500 lb. capacity and positions a fully loaded steel drum with ease. It can be either mounted to a hoist or fork truck. Unit features a chain crank that allows the operator to rotate drums that are out of reach and features a two position lifting bail. Drums are held in place with a drum locking system. Drum must be full to rotate at rated capacity.
PRICE
$1,565.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25-1/8 in |
| Width | 33-13/16 in |
| Height | 33-3/4 in |
| Weight Capacity | 1500 lbs |
| Weight | 94 lbs |
| Fork Opening | 5-1/2 x 1-15/16 in |
Product Details
| Assembly Required | No |
| Type | Hoist Mounted Drum Carrier/Rotators |
| Color | Blue |
| Material | Steel |
| Drum Capacity | 55 gal |
| Manufacturers Part Number | DCT-85 |
| Brand | Vestil |
Warranty
| Warranty | 90 yr |