Features:
- The band secures around the belly of the drum
- Galvanized steel construction for durable strength
Weights & Dimensions
| Length | 29-7/8 in |
| Width | 37-15/16 in |
| Height | 5 in |
| Weight Capacity | 1200 lbs |
| Weight | 23 lbs |
| Center to Center of Fork Tine | 28-9/16 in |
| Fork Opening | 5-1/4 x 2-7/8 in |
Product Details
| Assembly Required | No |
| Color | Gray |
| Material | Steel |
| Manufacturers Part Number | TDR-55-G |
| Brand | Vestil |
Warranty
| Warranty | 30 yr |