Features:
- Foldable design
- Anti-slip rubber coated steps
- Textured feet
- Durable steel construction
Weights & Dimensions
| Length | 25-1/2 |
| Width | 16-1/2 in |
| Height | 43 |
| Weight Capacity | 225 lbs |
| Weight | 11.9 lbs |
| Height to Top Step/Platform | 27 in |
| Height to Top Step/Platform Range | 27 |
| Platform Height | 27 |
Product Details
| Assembly Required | No |
| Number of Steps | 3 |
| Color | White |
| Material | Steel |
| Manufacturers Part Number | FSL-HS-3-225 |
| Brand | Vestil |
Compliance & Certifications
| Certifications | ANSI |