Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3214465

MPN #: CART-600-D-FR

Vestil™ Steel Low Profile Scissor Lift Cart, 33" x 23-1/4" Platform, 600 lb. Capacity, Blue

Product Description
The premium scissor lift cart is constructed of heavy duty steel and designed to withstand the most demanding industrial environments. The simplicity and compactness of these products make them ideal for lifting and transporting loads, order-picking, die handling, and for use in support of assembly operations. There is little exertion required to raise and lower the deck due to the high quality foot-actuated, single speed hydraulic pump. The hydraulic system is equipped with an overload protection valve. Each cart has safety stops to prevent an empty deck from lowering while performing maintenance. A unique tilt-up table top allows for safe and easy maintenance. The two rigid front casters and two rear swivel polyurethane casters with brake provide a high degree of maneuverability; each swivel wheel is protected by guards and is equipped with brakes. Features an internal safety velocity fuse in each cylinder.

Features:
  • Unique lift design quickly raises and lowers material
  • Ergonomic cart design improves user safety
  • Caster construction provides easy portability when loaded
  • Steel construction offers long lasting rugged use


PRICE
$1,565.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40 in
Width23-1/4 in
Height37 in
Lowered Height37 in
Raised Height53-1/2 in
Weight Capacity600 lbs
Weight203 lbs
Wheel Diameter5 in
Platform Width23-1/4 in
Platform Length33 in

Product Details

Assembly RequiredNo
TypeDouble Scissor Lift Table
ColorBlue
Lift TypeHydraulic
Caster Type(2) Rigid, (2) Swivel
Weight Capacity Range600 lbs
ControlFoot Operated
MaterialSteel
OperationManual
Manufacturers Part NumberCART-600-D-FR
BrandVestil

Warranty

Warranty1 yr