Vestil Steel Manual Stacker, Adjustable Forks & Legs, 63" Lift, 2000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The manual stacker is designed to meet the most challenging tasks. Ideal for use in various workstation and workplace applications. Maintenance free and easy to use. The full height push handle allows for easy steering and excellent visibility through a welded mesh guard. It features a heavy-duty mast and a unique winch design for easier and safer lifting. The lifting and lowering is completed by a manual hand pump operation. The two (2) rigid and two (2) swivel wheels with brakes make it easy for maneuvering. The unit features both adjustable forks and adjustable legs.
PRICE
$3,569.00
This product will be restocked by Nov 20, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 62 in |
| Width | 54 in |
| Height | 79 in |
| Lowered Height | 2 in |
| Raised Height | 63 in |
| Weight Capacity | 2000 lbs |
| Weight | 792 lbs |
| Distance Across Forks | 26-3/4 |
| Straddle Leg Width | 38 to 50 in |
| Fork Length | 42-1/8 in |
| Fork Width | 3-15/16 in |
| Front Wheel Diameter | 4 in |
Product Details
| Assembly Required | No |
| Type | Manual Stacker |
| Color | Yellow/Black |
| Wheel Type | 2 Rigid, 1 Swivel |
| Mast Style | Single |
| Material | Steel |
| Truck Style | Adjustable Fork |
| Manufacturers Part Number | VHPS-2000-AA |
| Brand | Vestil |
Warranty
| Warranty | 1 |