Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3221365

MPN #: VHPS-NM-1000-FF

Vestil™ Steel Manual Stacker, Narrow Mast, Fixed Forks & Legs, 62" Lift, 1000 lb. Capacity

Product Description
Sturdy and compact to fit through standard doors. Forks are raised by manual hydraulic hand pump operation and released by a lever situated on the handle. 1" lift per handle pump. Two rigid and two swivel wheels standard.

Features:
  • Narrow mast to fit in compact areas
  • Unique construction is maintenance free and easy to use
  • Full height push handle allows for easy steering
  • Design offers easier and safer lifting


PRICE
$2,069.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length61-13/16 in
Width27-3/8 in
Height77-3/4 in
Lowered Height3-1/2 in
Raised Height62 in
Weight Capacity1000 lbs
Weight434 lbs
Distance Across Forks21-5/8
Straddle Leg Width21-5/8 in
Fork Length42 in
Fork Width3-1/8 in
Front Wheel Diameter5-7/8 in

Product Details

Assembly RequiredNo
TypeManual Stacker
ColorYellow/Black
Wheel Type2 Rigid, 2 Swivel
Mast StyleSingle
MaterialSteel
Manufacturers Part NumberVHPS-NM-1000-FF
BrandVestil

Warranty

Warranty1