Morse® MORSpeed™ Forklift Attachment , 1 Drum Handler, 2 Heads for Drum
Write a Review
|
Questions & Answers (0)
Product Description
Forklift drum lifter / mover has two heads to handle one rimmed drum. Two heads per drum can reduce the stress on the drum rim. Suitable for use with any 30, 55 and 85 gallon rimmed steel, plastic and fiber drum.
PRICE
$2,399.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1500 lbs |
| Weight | 301 lbs |
| Drum Length | Minimum 24 in |
| Fork Opening | 6-1/2 x 2-1/2 in |
| Fits Drum Diameter | Any 30, 55 or 85 Gallon Drum in |
Product Details
| Type | Fork Lift Attachment, 1 Drum, 2 Heads for Drum |
| Color | Blue |
| Capacity | 1 Drum gal |
| Material | Steel |
| Description | Single Drum Handler - 2 Heads for Drum |
| Drum Capacity | 30, 55 or 85 gal |
| Manufacturers Part Number | 288-1-2H |
| Brand | Morse |