Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3217970

MPN #: HDD-72-15-P

Vestil™ Steel Portable Hydraulic Drum Dumper, 72" Dump Height, 1500 lb. Capacity

Product Description
The Hydraulic drum dumper is what you need to dump heavy drums. Works with plastic, steel, and fiber drums. Dumper has a solid steel chute. the portable dumper has casters with floor lock screws and an all steel construction. Upper travel limit switch, emergency brass safety velocity fuse in cylinder, and vertical adjustment drum restraints are standard. Dumper is operated with a hand held control on a coil cord standard.

Features:
  • Internal pre-wired heavy-duty electric motor conveniently dumps drums
  • Adjustable drum restraints work with all types of 30 and 55 gallon drums
  • Drum rotation design may be stopped at any point
  • Solid steel construction offers long lasting reliable use


PRICE
$6,719.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length92 in
Width36 in
Height96 in
Raised Height157-1/2 in
Weight Capacity1500 lbs
Weight939 lbs
Wheel Diameter6 Front / 8 Rear in

Product Details

Assembly RequiredNo
TypeDrum Dumper
Powered or Manual LiftPowered
Drum CompatibilitySteel Drum/Plastic Drum/Fiber Drum
ColorBlue/Yellow
Caster Type(2) Rigid, (2) Swivel
Capacity30, 55 gal
MaterialSteel
Drum Capacity30/55 gal
Manufacturers Part NumberHDD-72-15-P
BrandVestil

Warranty

Warranty1 Year