Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1226577

MPN #: 97190

Vollrath® Steel Rack Dolly W/O Handle, 97190, 20-1/2" X 20-1/2", 200 Lb. Capacity

Product Description
Vollrath, Steel Rack Dolly W/O Handle, 97190, 20-1/2" X 20-1/2", 200 Lb. Capacity

Features:
  • Constructed from heavy gauge steel
  • Holds full size racks
  • Zinc-plated carbon steel dolly absorbs shock
  • Use as a can dolly or stack chair dolly
  • 4" (10.2 cm) non-marking casters
  • Overall height: w/Handle 33" (83.8 cm); Dolly only: 5 7/8" (14.9 cm)
  • Weight capacity: 200 lbs. (90 kg)
  • Handle sold separately
PRICE
$459.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20-1/2 in
Height5-7/8 in
Gauge12 ga

Product Details

Package Quantity1
DescriptionSteel Rack Dolly W/O Handle
ColorGray
Manufacturers Part Number97190
SymbolsMade in USA
BrandVollrath