Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3214706

MPN #: R-250-HD-BL

Vestil™ Steel Rotating Heavy Duty Box Hopper, 2-1/2 Cu. Yd., 6000 lb. Capacity, Blue

Product Description
With a rotator box hopper, products can be swiftly moved between locations. A heavy duty construction and high capacity allows a substantial amount of products to be transferred in a single load. The unique design is best used in conjunction with a forklift rotator; the built in fork pockets provide stability during rotation as well as with standard forklift movement. The hopper has a powder coat finish for baked in added toughness (forklift rotator not included).

Features:
  • Rotating design for precise positioning
  • Raised sides for load safety
  • 1.25 Cubic Yard design
  • Fork pockets for quick lifting


PRICE
$1,509.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length55-3/16 in
Width56 in
Height44-11/16 in
Weight Capacity6000 lbs
Weight693 lbs
Base Thickness2-1/2 in
Fork Pocket Center28 in
Fork Opening2-5/8 x 7-5/8 in

Product Details

Assembly RequiredNo
TypeRotator Box Hopper
ColorBlue
Capacity2-1/2 yd³
MaterialSteel
Manufacturers Part NumberR-250-HD-BL
BrandVestil

Warranty

Warranty90 days