Vestil Scissor Cart, 64-3/8" x 24-3/8" Platform, 3000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Heavy Duty portable lift scissor tables can easily transport and elevate heavy loads. Featuring glass nylon filled casters (2 swivel and 2 rigid), floor lock, patented electric pinch point guards, and magnetic hand controls. Key-operated on/off control for better security is built into the power unit. Heavy duty 12V DC powered unit with deep cycle battery, an on-board battery charger and battery charge indicator gauge comes standard.
PRICE
$7,739.00
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 94-1/8 in |
| Width | 33 in |
| Height | 58 in |
| Lowered Height | 58 in |
| Raised Height | 58 in |
| Weight Capacity | 3000 lbs |
| Weight | 1088 lbs |
| Wheel Diameter | 8 in |
| Platform Width | 24-3/8 in |
| Platform Length | 64-3/8 in |
Product Details
| Assembly Required | Yes |
| Type | Single Scissor Lift Table |
| Color | Blue |
| Lift Type | Electric |
| Caster Type | (2) Rigid, (2) Swivel |
| Control | Hand Operated |
| Material | Steel |
| Operation | Battery Powered |
| Manufacturers Part Number | PST-2464-3-58 |
| Brand | Vestil |
Warranty
| Warranty | 1 yr |