Features:
- 200'L x 1/2"W solid steel strapping
- Break strength is 1180 lbs
- Steel strapping comes painted and waxed with a standard black finish
Weights & Dimensions
| Length | 200 ft |
| Weight | 7 lbs |
| Thickness | 0.02 in |
| Strap Width | 1/2 in |
Product Details
| Color | Black |
| Recyclable | Yes |
| Style | Hand-Grade |
| Break Strength | 1180 lb/in |
| Material | Steel |
| Package Quantity | 1 |
| Description | Replacement Coil in Self Dispensing Carton |
| Manufacturers Part Number | 1/2X.020 CP-PAC |
| Brand | Pac Strapping |